Unitized Wheel, 3 in Dia, 1/4 in W, 1/4 in Arbor Hole
Mfr # 7100031086
Zoro # G1188650
product price: $11.39
/eaSold in multiples of 40 for $455.60
Key Features
Style
Blending
Width
1/4 in
Abrasive Material
Silicon Carbide
Density
Soft (3)
Grade
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100031086
Zoro #
G1188650
UPC #
00048011243269
Country of Origin
United States
Dimensions
Diameter
3 in
Width
1/4 in
Mounting Size
1/4 in
Connector Size
1/4 in
Overall Diameter
3 in
Face Width
1/4 in
Details
Item
Unitized Wheel
Style
Blending
Abrasive Material
Silicon Carbide
Density
Soft (3)
Grade
Fine
Series
XL-UW
Color
Gray
Max. RPM
12,100 RPM
Resistance Properties
Load, Smear
Maximum Operating Speed
12,100 RPM
Connector Type
Unthreaded Hole
Abrasive Type
Non-Woven
Density Rating
Soft (3)
Description
Unitized Wheel, Abrasive Material Silicon Carbide, Density Rating Soft (3), Grade Fine, Series XL-UW, Face Width 1/4 in, Maximum Operating Speed 12,100 RPM, Overall Diameter 3 in, Connector Size 1/4 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Gray, Resistance Properties Load, Smear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.