Zoro Homepage

Unitized Wheel, 3 in Dia, 1/4 in W, TR Arbor Hole

  • Mfr # 61500301579

  • Zoro # G0698610


product price: $14.99
/ea

Key Features

Style
Unitized
Width
1/4 in
Mounting Type
Quick Change
Mounting Size
TR
Abrasive Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61500301579
Zoro #
G0698610
UPC #
00076308771164
Country of Origin
United States

Dimensions

Diameter
3 in
Width
1/4 in
Mounting Size
TR
Overall Diameter
3 in
Face Width
1/4 in

Details

Item
Unitized Wheel
Style
Unitized
Mounting Type
Quick Change
Abrasive Material
Ceramic
Density
Medium (5)
Grade
Medium
Series
DP-UR
Max. RPM
15,100 RPM
Quick Change System
TR
Connector Type
Quick Change
Resistance Properties
Load
Density Rating
Medium (4)
Abrasive Type
Non-Woven
Maximum Operating Speed
15,100 RPM

Description

Unitized Wheel, Abrasive Material Ceramic, Density Rating Medium (4), Grade Medium, Series DP-UR, Face Width 1/4 in, Maximum Operating Speed 15,100 RPM, Overall Diameter 3 in, Connector Size Not Applicable, Connector Type Quick Change, Quick Change System TR, Abrasive Type Non-Woven, Resistance Properties Load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.