Zoro Homepage

Unitized Wheel, 3 in Dia, 3 in W, 1/4 in Arbor Hole

  • Mfr # 61500157435

  • Zoro # G7900615


product price: $20.15
/ea

Key Features

Style
Deburring and Blending
Diameter
3 in
Width
3 in
Mounting Type
Arbor Hole
Mounting Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61500157435
Zoro #
G7900615
UPC #
048011281995
Country of Origin
United States

Dimensions

Diameter
3 in
Width
3 in
Mounting Size
1/4 in
Connector Size
1/4 in
Overall Diameter
3 in
Face Width
1/2 in

Details

Item
Unitized Wheel
Style
Deburring and Blending
Mounting Type
Arbor Hole
Abrasive Material
Silicon Carbide
Density
Soft (2)
Grade
Fine
Series
XL-UW
Max. RPM
10,000 RPM
Color
Gray
Maximum Operating Speed
10,000 RPM
Resistance Properties
Smear
Abrasive Type
Non-Woven
Connector Type
Unthreaded Hole
Density Rating
Soft (3)

Description

Unitized Wheel, Abrasive Material Silicon Carbide, Density Rating Soft (3), Grade Fine, Series XL-UW, Face Width 1/2 in, Maximum Operating Speed 10,000 RPM, Overall Diameter 3 in, Connector Size 1/4 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Gray, Resistance Properties Smear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.