Zoro Homepage

Unitized Wheel, 3 in Dia, 3 in W, 3 in Arbor Hole

  • Mfr # 7100109130

  • Zoro # G1190802


product price: $11.15
/ea
Sold in multiples of 40 for $446.00

Key Features

Style
Deburring
Diameter
3 in
Width
3 in
Mounting Size
3 in
Abrasive Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100109130
Zoro #
G1190802
UPC #
00076308771973
Country of Origin
United States

Dimensions

Diameter
3 in
Width
3 in
Mounting Size
3 in
Face Width
1/8 in
Overall Diameter
3 in

Details

Style
Deburring
Item
Unitized Wheel
Abrasive Material
Ceramic
Density
Hard (8)
Grade
Coarse
Series
DP-UR
Max. RPM
15,100 RPM
Color
Gray
Abrasive Type
Non-Woven
Connector Type
Quick Change
Quick Change System
TR
Resistance Properties
Load
Maximum Operating Speed
15,100 RPM
Density Rating
Hard (8)

Description

Unitized Wheel, Abrasive Material Ceramic, Density Rating Hard (8), Grade Coarse, Series DP-UR, Face Width 1/8 in, Maximum Operating Speed 15,100 RPM, Overall Diameter 3 in, Connector Size Not Applicable, Connector Type Quick Change, Quick Change System TR, Abrasive Type Non-Woven, Color Gray, Resistance Properties Load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.