Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unitized Wheel, 3 in Dia, 3/4 in W, 1/4 in Arbor Hole

  • Mfr # 7010364914

  • Zoro # G1196761


product price: $28.69
/ea
Sold in multiples of 10 for $286.90

Key Features

Style
Blending
Diameter
3 in
Width
3/4 in
Mounting Type
Arbor Hole
Mounting Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7010364914
Zoro #
G1196761
UPC #
00048011037363
Country of Origin
United States

Dimensions

Diameter
3 in
Width
3/4 in
Mounting Size
1/4 in
Connector Size
1/4 in
Face Width
3/4 in
Overall Diameter
3 in

Details

Item
Unitized Wheel
Style
Blending
Mounting Type
Arbor Hole
Abrasive Material
Aluminum Oxide
Density
Hard (7)
Grade
Medium
Series
CP-UW
Color
Tan
Max. RPM
15,100 RPM
Density Rating
Hard (7)
Connector Type
Unthreaded Hole
Resistance Properties
Load
Maximum Operating Speed
15,100 RPM
Abrasive Type
Non-Woven

Description

Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Hard (7), Grade Medium, Series CP-UW, Face Width 3/4 in, Maximum Operating Speed 15,100 RPM, Overall Diameter 3 in, Connector Size 1/4 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Tan, Resistance Properties Load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.