Unitized Wheel, 4 in Dia, 1/4 in W, 1/4 in Arbor Hole
Mfr # 61500061777
Zoro # G5987685
product price: $492.99
/pk 20, $24.65/ea
Free Shipping & Returns
Key Features
Style
Cut and Polish
Width
1/4 in
Mounting Type
Arbor Hole
Mounting Size
1/4 in
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
61500061777
Zoro #
G5987685
UPC #
048011140421
Country of Origin
United States
Dimensions
Diameter
4 in
Width
1/4 in
Mounting Size
1/4 in
Overall Diameter
4 in
Face Width
1/4 in
Connector Size
1/4 in
Details
Item
Unitized Wheel
Style
Cut and Polish
Mounting Type
Arbor Hole
Abrasive Material
Silicon Carbide
Density
Hard (7)
Grade
Medium
Series
CP-UW
Max. RPM
12,100 RPM
Color
Gray
Abrasive Type
Non-Woven
Maximum Operating Speed
12,100 RPM
Density Rating
Hard (7)
Connector Type
Unthreaded Hole
Resistance Properties
Load
Description
Unitized Wheel, Abrasive Material Silicon Carbide, Density Rating Hard (7), Grade Medium, Series CP-UW, Face Width 1/4 in, Maximum Operating Speed 12,100 RPM, Overall Diameter 4 in, Connector Size 1/4 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Gray, Resistance Properties Load, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.