Zoro Homepage

Unitized Wheel, 4 in Dia, 1/4 in W, 1/4 in Arbor Hole

  • Mfr # 7000121017

  • Zoro # G1188739


product price: $17.45
/ea
Sold in multiples of 20 for $349.00

Key Features

Style
Blending
Width
1/4 in
Abrasive Material
Silicon Carbide
Density
Soft (3)
Grade
Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000121017
Zoro #
G1188739
UPC #
00048011280004
Country of Origin
United States

Dimensions

Diameter
4 in
Width
1/4 in
Mounting Size
1/4 in
Connector Size
1/4 in
Face Width
1/4 in
Overall Diameter
4 in

Details

Style
Blending
Item
Unitized Wheel
Abrasive Material
Silicon Carbide
Density
Soft (3)
Grade
Fine
Series
XL-UW
Max. RPM
8,500 RPM
Color
Gray
Maximum Operating Speed
8,500 RPM
Density Rating
Soft (3)
Resistance Properties
Load
Connector Type
Unthreaded Hole
Abrasive Type
Non-Woven

Description

Unitized Wheel, Abrasive Material Silicon Carbide, Density Rating Soft (3), Grade Fine, Series XL-UW, Face Width 1/4 in, Maximum Operating Speed 8,500 RPM, Overall Diameter 4 in, Connector Size 1/4 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Gray, Resistance Properties Load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.