Zoro Homepage

Unitized Wheel, 4 in Dia, 1/4 in W, 1/4 in Arbor Hole

  • Mfr # 7010365598

  • Zoro # G1186724


product price: $24.49
/ea
Sold in multiples of 20 for $489.80

Key Features

Style
Blending
Width
1/4 in
Mounting Size
1/4 in
Abrasive Material
Aluminum Oxide
Density
Hard (7)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010365598
Zoro #
G1186724
UPC #
00048011037448
Country of Origin
United States

Dimensions

Diameter
4 in
Width
1/4 in
Mounting Size
1/4 in
Face Width
1/4 in
Connector Size
1/4 in
Overall Diameter
4 in

Details

Item
Unitized Wheel
Style
Blending
Abrasive Material
Aluminum Oxide
Density
Hard (7)
Grade
Coarse
Series
CP-UW
Max. RPM
12,100 RPM
Color
Tan
Abrasive Type
Non-Woven
Connector Type
Unthreaded Hole
Maximum Operating Speed
12,100 RPM
Density Rating
Hard (7)
Resistance Properties
Load

Description

Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Hard (7), Grade Coarse, Series CP-UW, Face Width 1/4 in, Maximum Operating Speed 12,100 RPM, Overall Diameter 4 in, Connector Size 1/4 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Tan, Resistance Properties Load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.