Zoro Homepage

Unitized Wheel, 4 in Dia, 1/4 in W, 3/8 in Arbor Hole

  • Mfr # 7000028519

  • Zoro # G1197364


product price: $15.15
/ea
Sold in multiples of 20 for $303.00

Key Features

Style
Blending
Width
1/4 in
Mounting Type
Arbor Hole
Abrasive Material
Aluminum Oxide
Density
Soft (2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000028519
Zoro #
G1197364
UPC #
00048011280226
Country of Origin
United States

Dimensions

Diameter
4 in
Width
1/4 in
Mounting Size
3/8 in
Overall Diameter
4 in
Face Width
1/4 in
Connector Size
3/8 in

Details

Style
Blending
Item
Unitized Wheel
Mounting Type
Arbor Hole
Abrasive Material
Aluminum Oxide
Density
Soft (2)
Grade
Medium
Series
XL-UW
Color
Gray
Max. RPM
8,000 RPM
Resistance Properties
Load
Maximum Operating Speed
8,000 RPM
Connector Type
Unthreaded Hole
Abrasive Type
Non-Woven
Density Rating
Soft (2)

Description

Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Soft (2), Grade Medium, Series XL-UW, Face Width 1/4 in, Maximum Operating Speed 8,000 RPM, Overall Diameter 4 in, Connector Size 3/8 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Gray, Resistance Properties Load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.