Zoro Homepage

Unitized Wheel, 5 in Dia, 1/2 in W, 1/4 in Arbor Hole

  • Mfr # 7010329589

  • Zoro # G1188879


product price: $37.99
/ea
Sold in multiples of 10 for $379.90

Key Features

Style
Blending
Width
1/2 in
Abrasive Material
Silicon Carbide
Density
Soft (2)
Grade
Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010329589
Zoro #
G1188879
UPC #
00048011279541
Country of Origin
United States

Dimensions

Diameter
5 in
Width
1/2 in
Mounting Size
1/4 in
Face Width
1/2 in
Connector Size
1/4 in
Overall Diameter
5 in

Details

Item
Unitized Wheel
Style
Blending
Abrasive Material
Silicon Carbide
Density
Soft (2)
Grade
Fine
Series
XL-UW
Color
Gray
Max. RPM
6,000 RPM
Connector Type
Unthreaded Hole
Maximum Operating Speed
6,000 RPM
Density Rating
Soft (2)
Abrasive Type
Non-Woven
Resistance Properties
Load, Smear

Description

Unitized Wheel, Abrasive Material Silicon Carbide, Density Rating Soft (2), Grade Fine, Series XL-UW, Face Width 1/2 in, Maximum Operating Speed 6,000 RPM, Overall Diameter 5 in, Connector Size 1/4 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Gray, Resistance Properties Load, Smear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.