Zoro Homepage

Unitized Wheel, 6 in Dia, 1 in W, 1/2 in Arbor Hole

  • Mfr # 7000120875

  • Zoro # G1186742


product price: $136.99
/ea
Sold in multiples of 2 for $273.98
Free Shipping & Returns

Key Features

Style
Blending
Diameter
6 in
Width
1 in
Mounting Size
1/2 in
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000120875
Zoro #
G1186742
UPC #
00048011015842
Country of Origin
United States

Dimensions

Diameter
6 in
Width
1 in
Mounting Size
1/2 in
Connector Size
1/2 in
Overall Diameter
6 in
Face Width
1 in

Details

Item
Unitized Wheel
Style
Blending
Abrasive Material
Aluminum Oxide
Density
Medium (5)
Grade
Fine
Series
CP-UW
Color
Tan
Max. RPM
7,500 RPM
Connector Type
Unthreaded Hole
Abrasive Type
Non-Woven
Maximum Operating Speed
7,500 RPM
Resistance Properties
Load
Density Rating
Medium (5)

Description

Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Medium (5), Grade Fine, Series CP-UW, Face Width 1 in, Maximum Operating Speed 7,500 RPM, Overall Diameter 6 in, Connector Size 1/2 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Tan, Resistance Properties Load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.