Zoro Homepage

Unitized Wheel, 6 in Dia, 1/4 in W, 1/2 in Arbor Hole

  • Mfr # 7000028452

  • Zoro # G1188912


product price: $45.79
/ea
Sold in multiples of 8 for $366.32

Key Features

Style
Blending
Width
1/4 in
Mounting Size
1/2 in
Abrasive Material
Aluminum Oxide
Density
Hard (8)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000028452
Zoro #
G1188912
UPC #
00048011137780
Country of Origin
United States

Dimensions

Diameter
6 in
Width
1/4 in
Mounting Size
1/2 in
Overall Diameter
6 in
Face Width
1/4 in
Connector Size
1/2 in

Details

Item
Unitized Wheel
Style
Blending
Abrasive Material
Aluminum Oxide
Density
Hard (8)
Grade
Medium
Series
XL-UW
Color
Tan
Max. RPM
7,500 RPM
Abrasive Type
Non-Woven
Maximum Operating Speed
7,500 RPM
Resistance Properties
Load
Density Rating
Hard (8)
Connector Type
Unthreaded Hole

Description

Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Hard (8), Grade Medium, Series XL-UW, Face Width 1/4 in, Maximum Operating Speed 7,500 RPM, Overall Diameter 6 in, Connector Size 1/2 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Tan, Resistance Properties Load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.