Zoro Homepage

Unitized Wheel, 6 in Dia, 1/4 in W, 1/2 in Arbor Hole

  • Mfr # 7010364337

  • Zoro # G1186855


product price: $47.49
/ea
Sold in multiples of 8 for $379.92

Key Features

Style
Blending
Diameter
6 in
Width
1/4 in
Density
Hard (7)
Grade
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010364337
Zoro #
G1186855
UPC #
00048011089782
Country of Origin
United States

Dimensions

Diameter
6 in
Width
1/4 in
Mounting Size
1/2 in
Connector Size
1/2 in
Face Width
1/4 in
Overall Diameter
6 in

Details

Item
Unitized Wheel
Style
Blending
Abrasive Material
Silicon Carbide
Density
Hard (7)
Grade
Medium
Series
CP-UW
Max. RPM
7,500 RPM
Color
Gray
Connector Type
Unthreaded Hole
Maximum Operating Speed
7,500 RPM
Abrasive Type
Non-Woven
Resistance Properties
Load
Density Rating
Hard (7)

Description

Unitized Wheel, Abrasive Material Silicon Carbide, Density Rating Hard (7), Grade Medium, Series CP-UW, Face Width 1/4 in, Maximum Operating Speed 7,500 RPM, Overall Diameter 6 in, Connector Size 1/2 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Gray, Resistance Properties Load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.