Unitized Wheel, 8 in Dia, 1 in W, 1/2 in Arbor Hole
Mfr # 7100030739
Zoro # G1197312
product price: $60.39
/eaSold in multiples of 8 for $483.12
Key Features
Style
Blending
Width
1 in
Mounting Type
Arbor Hole
Mounting Size
1/2 in
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100030739
Zoro #
G1197312
UPC #
00048011158273
Country of Origin
United States
Dimensions
Diameter
8 in
Width
1 in
Mounting Size
1/2 in
Overall Diameter
8 in
Connector Size
1/2 in
Face Width
1/4 in
Details
Style
Blending
Item
Unitized Wheel
Mounting Type
Arbor Hole
Abrasive Material
Silicon Carbide
Density
Soft (2)
Grade
Fine
Series
XL-UW
Max. RPM
4,000 RPM
Color
Gray
Connector Type
Unthreaded Hole
Maximum Operating Speed
4,000 RPM
Resistance Properties
Load, Smear
Abrasive Type
Non-Woven
Density Rating
Soft (2)
Description
Unitized Wheel, Abrasive Material Silicon Carbide, Density Rating Soft (2), Grade Fine, Series XL-UW, Face Width 1/4 in, Maximum Operating Speed 4,000 RPM, Overall Diameter 8 in, Connector Size 1/2 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Gray, Resistance Properties Load, Smear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.