Zoro Homepage

Unitized Wheel, 8 in Dia, 1/2 in W, 3/4 in Arbor Hole

  • Mfr # 7000028459

  • Zoro # G1189043


product price: $103.99
/ea
Sold in multiples of 4 for $415.96
Free Shipping & Returns

Key Features

Style
Blending
Width
1/2 in
Abrasive Material
Silicon Carbide
Density
Soft (2)
Grade
Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000028459
Zoro #
G1189043
UPC #
00048011158242
Country of Origin
United States

Dimensions

Diameter
8 in
Width
1/2 in
Mounting Size
3/4 in
Face Width
1/2 in
Overall Diameter
8 in
Connector Size
3/4 in

Details

Item
Unitized Wheel
Style
Blending
Abrasive Material
Silicon Carbide
Density
Soft (2)
Grade
Fine
Series
XL-UW
Color
Gray
Max. RPM
4,000 RPM
Density Rating
Soft (2)
Resistance Properties
Load
Abrasive Type
Non-Woven
Connector Type
Unthreaded Hole
Maximum Operating Speed
4,000 RPM

Description

Unitized Wheel, Abrasive Material Silicon Carbide, Density Rating Soft (2), Grade Fine, Series XL-UW, Face Width 1/2 in, Maximum Operating Speed 4,000 RPM, Overall Diameter 8 in, Connector Size 3/4 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Gray, Resistance Properties Load

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.