Unitized Wheel, 8 in Dia, 1/4 in W, 1/16 in Arbor Hole
Mfr # 7010328753
Zoro # G1197400
product price: $58.45
/ea
Sold in multiples of 8 for $467.60
Key Features
Style
Blending
Width
1/4 in
Mounting Type
Arbor Hole
Mounting Size
1/16 in
Abrasive Material
Silicon Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7010328753
Zoro #
G1197400
UPC #
00048011175089
Country of Origin
United States
Dimensions
Diameter
8 in
Width
1/4 in
Mounting Size
1/16 in
Overall Diameter
8 in
Connector Size
5/8 in
Face Width
1/4 in
Details
Item
Unitized Wheel
Style
Blending
Mounting Type
Arbor Hole
Abrasive Material
Silicon Carbide
Density
Soft (2)
Grade
Fine
Series
XL-UW
Max. RPM
4,000 RPM
Color
Gray
Abrasive Type
Non-Woven
Connector Type
Unthreaded Hole
Resistance Properties
Load, Smear
Density Rating
Soft (2)
Maximum Operating Speed
4,000 RPM
Description
Unitized Wheel, Abrasive Material Silicon Carbide, Density Rating Soft (2), Grade Fine, Series XL-UW, Face Width 1/4 in, Maximum Operating Speed 4,000 RPM, Overall Diameter 8 in, Connector Size 5/8 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Gray, Resistance Properties Load, Smear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.