Unitized Wheel, 2 in Dia, 1/4 in W, 1/8 in Arbor Hole

  • Mfr # 7010329185

  • Zoro # G1196649


product price:  $8.99
/ea
Sold in multiples of 60 for $539.40

Key Features

Width
1/4 in
Mounting Type
Arbor Hole
Mounting Size
1/8 in
Abrasive Material
Aluminum Oxide
Density
Hard (7)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7010329185
Zoro #
G1196649
UPC #
00048011089409
Country of Origin
United States

Dimensions

Diameter
2 in
Width
1/4 in
Mounting Size
1/8 in
Face Width
1/4 in
Connector Size
1/8 in
Overall Diameter
2 in

Details

Item
Unitized Wheel
Mounting Type
Arbor Hole
Abrasive Material
Aluminum Oxide
Density
Hard (7)
Grade
Medium
Series
CP-UW
Max. RPM
22,100 RPM
Style
Blending
Color
Tan
Maximum Operating Speed
22,100 RPM
Grit
N/A Unavailable
Abrasive Type
Non-Woven
Density Rating
Hard (7)
Connector Type
Unthreaded Hole
Resistance Properties
Load

Description

Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Hard (7), Grade Medium, Series CP-UW, Face Width 1/4 in, Maximum Operating Speed 22,100 RPM, Overall Diameter 2 in, Connector Size 1/8 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Tan, Grit N/A Unavailable, Resistance Properties Load

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.