Unitized Wheel, 3 in Dia, 1/8 in W, 1/4 in Arbor Hole
Mfr # 7000000659
Zoro # G1196770
product price:Â $12.95
/ea
Sold in multiples of 40 for $518.00
Key Features
Width
1/8 in
Mounting Type
Arbor Hole
Abrasive Material
Aluminum Oxide
Density
Medium (5)
Grade
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000000659
Zoro #
G1196770
UPC #
00048011054926
Country of Origin
United States
Dimensions
Diameter
3 in
Width
1/8 in
Mounting Size
1/4 in
Face Width
1/8 in
Overall Diameter
3 in
Connector Size
1/4 in
Details
Item
Unitized Wheel
Mounting Type
Arbor Hole
Abrasive Material
Aluminum Oxide
Density
Medium (5)
Grade
Fine
Series
CP-UW
Max. RPM
18,100 RPM
Style
Blending
Color
Tan
Abrasive Type
Non-Woven
Maximum Operating Speed
18,100 RPM
Connector Type
Unthreaded Hole
Resistance Properties
Load
Density Rating
Medium (5)
Description
Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Medium (5), Grade Fine, Series CP-UW, Face Width 1/8 in, Maximum Operating Speed 18,100 RPM, Overall Diameter 3 in, Connector Size 1/4 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Tan, Resistance Properties Load
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.