Unitized Wheel, 6 in Dia, 1 in W, 1 in Arbor Hole
Mfr # 7000120870
Zoro # G1196691
product price:Â $139.99
/ea
Sold in multiples of 2 for $279.98
Free Shipping & Returns
Key Features
Style
Blending
Width
1 in
Mounting Type
Arbor Hole
Mounting Size
1 in
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000120870
Zoro #
G1196691
UPC #
00048011037578
Country of Origin
United States
Dimensions
Diameter
6 in
Width
1 in
Mounting Size
1 in
Overall Diameter
6 in
Connector Size
1 in
Face Width
1 in
Details
Style
Blending
Item
Unitized Wheel
Mounting Type
Arbor Hole
Abrasive Material
Aluminum Oxide
Density
Hard (7)
Grade
Medium
Series
CP-UW
Max. RPM
7,500 RPM
Color
Tan
Connector Type
Unthreaded Hole
Abrasive Type
Non-Woven
Density Rating
Hard (7)
Maximum Operating Speed
7,500 RPM
Resistance Properties
Load
Description
Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Hard (7), Grade Medium, Series CP-UW, Face Width 1 in, Maximum Operating Speed 7,500 RPM, Overall Diameter 6 in, Connector Size 1 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Tan, Resistance Properties Load
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.