Zoro Homepage
This item is Discontinued.
Scotch-Brite Unitized Wheel, Blending, MF-UW, 6" dia. 7000121011

Unitized Wheel, Blending, MF-UW, 6" dia. (Discontinued)

  • Mfr # 7000121011
  • Zoro # G1189804
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000121011
Zoro #
G1189804
UPC #
00048011292519
Country of Origin
United States

Dimensions

Diameter
6 in
Width
1/4 in
Mounting Size
1/2 in
Wheel Diameter x Face Width
6 in Dia x 1/4 in W
Connector Type - Size - QC
Unthreaded Hole - 1/2 in
Face Width
1/4 in
Overall Diameter
6 in
Connector Size
1/2 in
Connection Size & Type
1/2 in Arbor Hole
Arbor Hole Size
1/2 in

Details

Style
Blending
Abrasive Material
Aluminum Oxide
Density
Soft (5)
Grade
Medium
Series
MF-UW
Max. RPM
6,000 RPM
Color
Maroon
Item
Unitized Wheel
Abrasive Type
Non-Woven
Maximum Operating Speed
6,000 RPM
Density Rating
Soft (5)
Wheel Density
Soft
Connection Type
Arbor Hole
Connector Type
Unthreaded Hole

Description

Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Soft (5), Grade Medium, Series MF-UW, Face Width 1/4 in, Maximum Operating Speed 6,000 RPM, Overall Diameter 6 in, Connector Size 1/2 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Maroon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.