Zoro Homepage

Unitized Wheel, 3 in Dia, 1/2 in W, 3/8 in Arbor Hole

  • Mfr # 7010366054

  • Zoro # G1197181


product price: $17.49
/ea

Key Features

Style
Blending
Width
1/2 in
Mounting Type
Arbor Hole
Mounting Size
3/8 in
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010366054
Zoro #
G1197181
UPC #
00048011178875
Country of Origin
United States

Dimensions

Diameter
3 in
Width
1/2 in
Mounting Size
3/8 in
Overall Diameter
3 in
Face Width
1/2 in
Connector Size
3/8 in

Details

Style
Blending
Item
Unitized Wheel
Mounting Type
Arbor Hole
Abrasive Material
Aluminum Oxide
Density
Soft (2)
Grade
Medium
Series
XL-UW
Max. RPM
10,000 RPM
Color
Gray
Resistance Properties
Load, Smear
Density Rating
Soft (2)
Connector Type
Unthreaded Hole
Abrasive Type
Non-Woven
Maximum Operating Speed
10,000 RPM

Description

Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Soft (2), Grade Medium, Series XL-UW, Face Width 1/2 in, Maximum Operating Speed 10,000 RPM, Overall Diameter 3 in, Connector Size 3/8 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Gray, Resistance Properties Load, Smear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.