Unitized Wheel, 3 in Dia, 1/2 in W, 3/8 in Arbor Hole
Mfr # 7100057099
Zoro # G1188669
product price:Â $15.99
/ea
Sold in multiples of 20 for $319.80
Key Features
Style
Blending
Width
1/2 in
Abrasive Material
Silicon Carbide
Density
Soft (2)
Grade
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7100057099
Zoro #
G1188669
UPC #
00048011175058
Country of Origin
United States
Dimensions
Diameter
3 in
Width
1/2 in
Mounting Size
3/8 in
Face Width
1/2 in
Overall Diameter
3 in
Connector Size
3/8 in
Details
Item
Unitized Wheel
Style
Blending
Abrasive Material
Silicon Carbide
Density
Soft (2)
Grade
Fine
Series
XL-UW
Color
Gray
Max. RPM
10,000 RPM
Maximum Operating Speed
10,000 RPM
Abrasive Type
Non-Woven
Connector Type
Unthreaded Hole
Resistance Properties
Load, Smear
Density Rating
Soft (2)
Description
Unitized Wheel, Abrasive Material Silicon Carbide, Density Rating Soft (2), Grade Fine, Series XL-UW, Face Width 1/2 in, Maximum Operating Speed 10,000 RPM, Overall Diameter 3 in, Connector Size 3/8 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Gray, Resistance Properties Load, Smear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.