Unitized Wheel, 8 in Dia, 1 in W, 3/4 in Arbor Hole
Mfr # 7010329236
Zoro # G1188842
product price:Â $197.99
/ea
Sold in multiples of 2 for $395.98
Free Shipping & Returns
Key Features
Style
Blending
Width
1 in
Abrasive Material
Silicon Carbide
Density
Soft (2)
Grade
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7010329236
Zoro #
G1188842
UPC #
00048011158211
Country of Origin
United States
Dimensions
Diameter
8 in
Width
1 in
Mounting Size
3/4 in
Connector Size
3/4 in
Overall Diameter
8 in
Face Width
1 in
Details
Style
Blending
Item
Unitized Wheel
Abrasive Material
Silicon Carbide
Density
Soft (2)
Grade
Fine
Series
XL-UW
Color
Gray
Max. RPM
4,000 RPM
Maximum Operating Speed
4,000 RPM
Resistance Properties
Load, Smear
Abrasive Type
Non-Woven
Connector Type
Unthreaded Hole
Density Rating
Soft (2)
Description
Unitized Wheel, Abrasive Material Silicon Carbide, Density Rating Soft (2), Grade Fine, Series XL-UW, Face Width 1 in, Maximum Operating Speed 4,000 RPM, Overall Diameter 8 in, Connector Size 3/4 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Gray, Resistance Properties Load, Smear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.