Zoro Homepage

Unitized Wheel, PK 5

  • Mfr # 7100300864

  • Zoro # G214760674


product price: $206.99
/pk 5, $41.40/ea
Free Shipping & Returns

Key Features

Abrasive Material
Silicon Carbide
Grade
Coarse
Series
EXL
Abrasive Type
Non-Woven
Resistance Properties
Load
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100300864
Zoro #
G214760674
UPC #
50068060661406
Country of Origin
United States

Dimensions

Connector Size
7/8 in
Overall Diameter
4 1/2 in

Details

Item
Non-Woven Depressed Center Disc
Abrasive Material
Silicon Carbide
Grade
Coarse
Series
EXL
Abrasive Type
Non-Woven
Resistance Properties
Load
Backing Material
Nylon
Connector Type
Unthreaded Hole
Backing Plate Material
Nylon
Maximum Operating Speed
11,000 RPM
Disc Shape Type
Type 27

Description

Unitized Wheel, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.