Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unsantized Wheel, Gray, Roloc XL, PK40

  • Mfr # XL-UR

  • Zoro # G903529124


product price: $469.99
/pk 40, $11.75/ea
Free Shipping & Returns

Key Features

Abrasive Material
Silicon Carbide
Maximum Operating Speed
22100.0 rpm
Quick Change System
TR
Grade
Fine
Overall Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XL-UR
Zoro #
G903529124
UPC #
48011171951
Country of Origin
United States

Dimensions

Overall Diameter
2 in

Details

Item
Unsantized Wheel
Abrasive Material
Silicon Carbide
Maximum Operating Speed
22100.0 rpm
Quick Change System
TR
Grade
Fine
Color
Gray

Description

Unsantized Wheel, Package Quantity 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.