Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C18 Desktop Dispenser, 1in Core, White

  • Mfr # C18-W

  • Zoro # G315621102


product price: $9.29
/ea

Key Features

Length
Up to 1,500 in
Color
White
Type
Desktop
Max. Tape Width
Up to 0.75 in
Core Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C18-W
Zoro #
G315621102
UPC #
638060928691
Country of Origin
China

Dimensions

Length
Up to 1,500 in
Max. Tape Width
Up to 0.75 in
Core Dia.
1 in

Details

Item
Desktop Office Tape Dispensers
Color
White
Type
Desktop

Description

Timeless, classic desktop tape dispenser for the home or office workspace. Designed for easy, one-handed tape dispensing. Can handle rolls up to 1,500in long. Easy to refill.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.