Carton Seal Tape, 2"x110 yd., 2.5M, Tan, PK6

  • Mfr # T902373T6PK

  • Zoro # G9046121


product price:  $784.99
/pk 6, $130.83/ea
Free Shipping & Returns

Key Features

Tape Width
2"
Tape Length
110 yds.
Tape Color
Tan
Tape Paper Weight
4.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T902373T6PK
Zoro #
G9046121
UPC #
841436009911
Country of Origin
United States

Dimensions

Tape Width
2"
Tape Length
110 yds.

Details

Item
Carton Sealing Tape,2" x 110 yd.,2.5M,Tan,PK6
Tape Color
Tan
Tape Paper Weight
4.6

Description

Carton Sealing Tape,2 In. x 110 yd.,2.5M,Tan,PK6, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.