Zoro Homepage

Carton Sealing Tape, 1.8 mil, Tan, PK6

  • Mfr # 371

  • Zoro # G704399933


product price: $31.49
/pk 6, $5.25/ea

Key Features

Tape Backing Material
Polypropylene
Tape Adhesive
Hot Melt Resin
Tape Thickness
1.8 mil
Tape Color
Tan
Tape Adhesive Strength
40 oz/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
371
Zoro #
G704399933
UPC #
00051115688010
Country of Origin
United States

Dimensions

Tape Thickness
1.8 mil
Tape Core Diameter
3 in
Metric Tape Width
48 mm
Imperial Tape Length
54 11/16 yd
Imperial Tape Width
1 7/8 in
Metric Tape Length
50 m
Tape Roll Diameter
4.04 in

Details

Item
Carton Sealing Tape
Tape Backing Material
Polypropylene
Tape Adhesive
Hot Melt Resin
Tape Color
Tan
Tape Adhesive Strength
40 oz/in
Tape Application
Hand
Min. Tape Performance Temp.
35 Degrees F
Tape Elongation
160 %
Shelf Life
2 yr
Tape Tensile Strength
22 lb/in
Tape Strength Rating
Light Duty
Standards
FDA Compliant
Package Configuration
Carton
Series
371
Recycled Cardboard Capable
Recycled Cardboard Capable

Description

Tan, Tape Adhesive Hot Melt Resin, Tape Application Hand, Tape Strength Rating Light Duty, Tape Tensile Strength 22 lb/in, Tape Thickness 1.8 mil, Imperial Tape Length 54 11/16 yd, Imperial Tape Width 1 7/8 in, Metric Tape Length 50 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. 35 Degrees F, Max. Tape Performance Temp. Not Applicable, Carton Sealing Tape, Message Not Applicable, Package Configuration Carton, Series 371, Shelf Life 2 yr, FDA Compliant, Tape Adhesive Strength 40 oz/in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.