Zoro Homepage

Carton Sealing Tape, 2.5 mil, Clear

  • Mfr # 373+

  • Zoro # G106878869


product price: $17.65
/ea
Item requires special delivery charges. A $0.64 per item surcharge will be applied.

Key Features

Tape Backing Material
Polypropylene
Tape Adhesive
Hot Melt Synthetic Rubber
Tape Thickness
2.5 mil
Tape Color
Clear
Tape Adhesive Strength
50 oz/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
373+
Zoro #
G106878869
UPC #
00638060538555
Country of Origin
United States

Dimensions

Tape Thickness
2.5 mil
Tape Core Diameter
3 in
Metric Tape Length
100 m
Imperial Tape Length
110 yd
Imperial Tape Width
2 7/8 in
Metric Tape Width
72 mm
Tape Roll Diameter
4.74 in

Details

Item
Carton Sealing Tape
Tape Backing Material
Polypropylene
Tape Adhesive
Hot Melt Synthetic Rubber
Tape Color
Clear
Tape Adhesive Strength
50 oz/in
Tape Application
Hand
Min. Tape Performance Temp.
35 Degrees F
Tape Tensile Strength
30 lb/in
Tape Elongation
160 %
Standards
ASTM D3330, ASTM D3652, ASTM D3654, ASTM D3759
Series
373+
Package Configuration
Roll
Tape Strength Rating
Standard Duty
Recycled Cardboard Capable
Recycled Cardboard Capable

Description

Clear, Tape Adhesive Hot Melt Synthetic Rubber, Tape Application Hand, Tape Strength Rating Standard Duty, Tape Tensile Strength 30 lb/in, Tape Thickness 2.5 mil, Imperial Tape Length 110 yd, Imperial Tape Width 2 7/8 in, Metric Tape Length 100 m, Metric Tape Width 72 mm, Min. Tape Performance Temp. 35 Degrees F, Max. Tape Performance Temp. Not Applicable, Carton Sealing Tape, Message Not Applicable, Package Configuration Roll, Series 373+, ASTM D3330, ASTM D3652, ASTM D3654, ASTM D3759

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.