Carton Sealing Tape, 3.1 Mil, 2"x22.2 yds., Clear, PK6 (Discontinued)
- Mfr # T9011426PK
- Zoro # G4924495
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T9011426PK
Zoro #
G4924495
UPC #
841436036986
Country of Origin
United States
Dimensions
Thickness
3.1 mil
Width
2"
Length
22.2 yd.
Details
Item
Carton Sealing Tape,2x22.2 yd.,Clear,PK6
Color
Clear
Tensile Strength
Not Specified
Material
Polypropylene, Polystyrene, Resin, Rubber
Features
(1) Packaging Tape with Dispenser Included and it Provides Excellent Holding Power for Heavy-Duty Packaging and Shipping; Strong, Durable Solvent-Free Hot Melt Adhesive; Meets U.S. Postal Regulations for Standard Packages
Description
Carton Sealing Tape,2x22.2 yd.,Clear,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.