Carton Sealing Tape, 3.1 mil, Clear, PK4
Mfr # 375+
Zoro # G3161824
product price: $1,269.99
/pk 4, $317.50/ea
Free Shipping & Returns
Key Features
Tape Backing Material
Polypropylene
Tape Adhesive
Hot Melt Synthetic Rubber
Tape Thickness
3.1 mil
Tape Length
914 m
Tape Shape
Continuous Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
375+
Zoro #
G3161824
UPC #
00638060533468
Country of Origin
Japan
Dimensions
Tape Thickness
3.1 mil
Tape Width
72 mm
Tape Length
914 m
Tape Core Diameter
3 in
Metric Tape Width
72 mm
Metric Tape Length
914 m
Imperial Tape Width
3 in
Imperial Tape Length
1,000 yd
Tape Roll Diameter
12.88 in
Details
Item
Carton Sealing Tape
Tape Backing Material
Polypropylene
Tape Adhesive
Hot Melt Synthetic Rubber
Tape Shape
Continuous Roll
Tape Color
Clear
Tape Adhesive Strength
55 oz/in
Tape Application
Machine
Min. Tape Performance Temp.
35 Degrees F
Series
375+
Tape Elongation
160 %
Tape Tensile Strength
35 lb/in
Tape Strength Rating
Heavy Duty
Recycled Cardboard Capable
Recycled Cardboard Capable
Description
Clear, Tape Adhesive Hot Melt Synthetic Rubber, Tape Application Machine, Tape Strength Rating Heavy Duty, Tape Tensile Strength 35 lb/in, Tape Thickness 3.1 mil, Imperial Tape Length 1,000 yd, Imperial Tape Width 3 in, Metric Tape Length 914 m, Metric Tape Width 72 mm, Min. Tape Performance Temp. 35 Degrees F, Max. Tape Performance Temp. Not Applicable, Carton Sealing Tape, Message Not Applicable, Series 375+, Tape Adhesive Strength 55 oz/in, Tape Backing Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.