Zoro Homepage

Carton Tape, Clear, 48mm x 914m, PK6

  • Mfr # 373

  • Zoro # G4417777


product price: $522.99
/pk 6, $87.17/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polypropylene
Tape Adhesive
Hot Melt Resin
Tape Thickness
2.5 mil
Tape Width
48 mm
Tape Length
914 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
373
Zoro #
G4417777
UPC #
00021200723773
Country of Origin
United States

Dimensions

Tape Thickness
2.5 mil
Tape Width
48 mm
Tape Length
914 m
Tape Core Diameter
3 in
Width
48mm
Length
914m
Thickness
2.50 mil
Metric Tape Width
48 mm
Metric Tape Length
914 m
Imperial Tape Width
2 in
Imperial Tape Length
1,000 yd
Tape Roll Diameter
12.88 in

Details

Item
Carton Sealing Tape
Tape Backing Material
Polypropylene
Tape Adhesive
Hot Melt Resin
Tape Shape
Continuous Roll
Tape Color
Clear
Tape Adhesive Strength
50 oz/in
Tape Application
Machine
Min. Tape Performance Temp.
35 Degrees F
Tape Elongation
160 %
Adhesive
Hot Melt Resin
Material
Polypropylene
Legend
No legend
Adhesion Strength
50 oz./in.
Performance Temp.
40 Degrees to 80 Degrees F
Standards
ASTM D1974-92
Shape
Continuous Roll
Color
Clear
Shear Strength
8000 min.
Series
373
Tensile Strength
30 lb./in.
Tape Tensile Strength
30 lb/in
Shelf Life
18 mo
Package Configuration
Carton
Tape Strength Rating
Standard Duty
Recycled Cardboard Capable
Recycled Cardboard Capable

Description

Clear, Tape Adhesive Hot Melt Resin, Tape Application Machine, Tape Strength Rating Standard Duty, Tape Tensile Strength 30 lb/in, Tape Thickness 2.5 mil, Imperial Tape Length 1,000 yd, Imperial Tape Width 2 in, Metric Tape Length 914 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. 35 Degrees F, Max. Tape Performance Temp. Not Applicable, Carton Sealing Tape, Message Not Applicable, Package Configuration Carton, Series 373, Shelf Life 18 mo, ASTM D1974-92, Tape Adhesive Strength 50 oz/in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.