Zoro Homepage

Carton Tape, Clear, 48mm x 914m, PK6

  • Mfr # 375

  • Zoro # G4417725


product price: $751.99
/pk 6, $125.33/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polypropylene
Tape Adhesive
Hot Melt Resin
Tape Thickness
3.1 mil
Tape Width
48 mm
Tape Length
914 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
375
Zoro #
G4417725
UPC #
00021200724084
Country of Origin
United States

Dimensions

Tape Thickness
3.1 mil
Tape Width
48 mm
Tape Length
914 m
Tape Core Diameter
3 in
Thickness
3.10 mil
Length
914m
Width
48mm
Imperial Tape Length
1,000 yd
Metric Tape Length
914 m
Metric Tape Width
48 mm
Imperial Tape Width
2 in
Tape Roll Diameter
12.88 in

Description

Clear, Tape Adhesive Hot Melt Resin, Tape Application Machine, Tape Strength Rating Heavy Duty, Tape Tensile Strength 35 lb/in, Tape Thickness 3.1 mil, Imperial Tape Length 1,000 yd, Imperial Tape Width 2 in, Metric Tape Length 914 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. 35 Degrees F, Max. Tape Performance Temp. Not Applicable, Carton Sealing Tape, Message Not Applicable, Package Configuration Carton, Series 375, Shelf Life 18 mo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.