Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carton Tape, Clear, 72mm x 100m, PK24

  • Mfr # 313

  • Zoro # G3545787


product price: $319.99
/pk 24, $13.33/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polypropylene
Tape Adhesive
Acrylic
Tape Thickness
2.6 mil
Tape Width
72 mm
Tape Length
100 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313
Zoro #
G3545787
UPC #
00021200423703
Country of Origin
China

Dimensions

Tape Thickness
2.6 mil
Tape Width
72 mm
Tape Length
100 m
Tape Core Diameter
3 in
Thickness
2.55 mil
Length
100m
Width
72mm
Tape Roll Diameter
4.74 in
Imperial Tape Length
110 yd
Imperial Tape Width
3 in
Metric Tape Width
72 mm
Metric Tape Length
100 m

Details

Item
Acrylic Packing Tape
Tape Backing Material
Polypropylene
Tape Adhesive
Acrylic
Tape Shape
Continuous Roll
Tape Color
Clear
Tape Adhesive Strength
32 oz/in
Tape Application
Hand
Min. Tape Performance Temp.
35 Degrees F
Legend
No legend
Tape Elongation
125 %
Standards
FDA
Adhesion Strength
32 oz./in.
Tensile Strength
35 lb./in.
Adhesive
Acrylic
Series
313
Tape Tensile Strength
35 lb/in
Shape
Continuous Roll
Color
Clear
Material
Polypropylene
Tape Strength Rating
Standard Duty
Package Configuration
Carton
Shelf Life
18 mo
Recycled Cardboard Capable
Recycled Cardboard Capable

Description

Clear, Tape Adhesive Acrylic, Tape Application Hand, Tape Strength Rating Standard Duty, Tape Tensile Strength 35 lb/in, Tape Thickness 2.6 mil, Imperial Tape Length 110 yd, Imperial Tape Width 3 in, Metric Tape Length 100 m, Metric Tape Width 72 mm, Min. Tape Performance Temp. 35 Degrees F, Max. Tape Performance Temp. Not Applicable, Acrylic Packing Tape, Message Not Applicable, Package Configuration Carton, Series 313, Shelf Life 18 mo, FDA, Tape Adhesive Strength 32 oz/in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.