Zoro Homepage
This item is Discontinued.
Scotch Carton Tape, Polypropylene, Tan, 48mm x 50m 371

Carton Tape, Polypropylene, Tan, 48mm x 50m (Discontinued)

  • Mfr # 371
  • Zoro # G3896846
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
371
Zoro #
G3896846
UPC #
-
Country of Origin
United States

Dimensions

Length
50m
Width
48mm
Thickness
1.9 mil

Details

Item
Carton Sealing Tape
Material
Polypropylene
Standards
ASTM D1974-92, RoHS Complaint, FDA Requirements for Indirect Food Contact
Shape
Continuous Roll
Color
Tan
Tensile Strength
22 lb./in.
Adhesion Strength
45 oz./in.
Adhesive
Synthetic Rubber/Resin Hot Melt

Description

Carton Sealing Tape, ASTM D1974-92, RoHS Complaint, FDA Requirements for Indirect Food Contact

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.