Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carton Tape, Polypropylene, Tan, 48mm x 50m

  • Mfr # 375

  • Zoro # G4312445


product price: $17.49
/ea

Key Features

Tape Backing Material
Polypropylene
Tape Adhesive
Hot Melt Resin
Tape Thickness
3.1 mil
Tape Width
48 mm
Tape Length
50 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
375
Zoro #
G4312445
UPC #
00051115687624
Country of Origin
United States

Dimensions

Tape Thickness
3.1 mil
Tape Width
48 mm
Tape Length
50 m
Tape Core Diameter
3 in
Thickness
3.10 mil
Width
48mm
Length
50m
Imperial Tape Length
55 yd
Metric Tape Width
48 mm
Metric Tape Length
50 m
Tape Roll Diameter
4.04 in
Imperial Tape Width
2 in

Details

Item
Carton Sealing Tape
Tape Backing Material
Polypropylene
Tape Adhesive
Hot Melt Resin
Tape Shape
Continuous Roll
Tape Color
Tan
Tape Adhesive Strength
55 oz/in
Tape Application
Hand
Min. Tape Performance Temp.
35 Degrees F
Adhesive
Hot Melt Resin
Legend
No legend
Tape Elongation
160 %
Shape
Continuous Roll
Standards
US Postal Regulations, ASTM D1974-92, ASTM D5486 Type 3, ASTM D5570 and CIDA-A-1684B, FDA Requirements for Indirect Food Contact
Series
375
Tape Tensile Strength
35 lb/in
Color
Tan
Performance Temp.
40 Degrees to 80 Degrees F
Material
Polypropylene
Adhesion Strength
55 oz./in.
Tensile Strength
35 lb./in.
Package Configuration
Carton
Tape Strength Rating
Heavy Duty
Shelf Life
18 mo
Recycled Cardboard Capable
Recycled Cardboard Capable

Description

Tan, Tape Adhesive Hot Melt Resin, Tape Application Hand, Tape Strength Rating Heavy Duty, Tape Tensile Strength 35 lb/in, Tape Thickness 3.1 mil, Imperial Tape Length 55 yd, Imperial Tape Width 2 in, Metric Tape Length 50 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. 35 Degrees F, Max. Tape Performance Temp. Not Applicable, Carton Sealing Tape, Message Not Applicable, Package Configuration Carton, Series 375, Shelf Life 18 mo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.