Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carton Tape, Red on Clear, 48mm x 100m

  • Mfr # 3779

  • Zoro # G4600136


product price: $13.99
/ea

Key Features

Tape Backing Material
Polypropylene
Tape Adhesive
Hot Melt Resin
Tape Thickness
1.9 mil
Tape Width
48 mm
Tape Length
100 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3779
Zoro #
G4600136
UPC #
00051115687754
Country of Origin
United States

Dimensions

Tape Thickness
1.9 mil
Tape Width
48 mm
Tape Length
100 m
Tape Core Diameter
3 in
Length
100m
Thickness
1.90 mil
Width
48mm
Metric Tape Width
48 mm
Tape Roll Diameter
4.74 in
Metric Tape Length
100 m
Imperial Tape Width
2 in
Imperial Tape Length
328 ft

Details

Item
Carton Sealing Tape
Tape Backing Material
Polypropylene
Tape Adhesive
Hot Melt Resin
Tape Shape
Continuous Roll
Tape Color
Clear
Tape Adhesive Strength
40 oz/in
Tape Application
Hand
Min. Tape Performance Temp.
35 Degrees F
Standards
ASTM D3654
Legend
Check Seal Before Accepting
Material
polypropylene
Color
Red on Clear
Series
3779
Tape Tensile Strength
22 lb/in
Performance Temp.
40 Degrees to 80 Degrees F
Adhesive
Hot Melt Resin
Adhesion Strength
40 oz./in.
Shape
Continuous Roll
Tape Elongation
160 %
Tensile Strength
22 lb./in.
Text Color
Red
Package Configuration
Box
Shelf Life
18 mo
Recycled Cardboard Capable
Recycled Cardboard Capable

Description

Clear, Tape Adhesive Hot Melt Resin, Tape Application Hand, Tape Tensile Strength 22 lb/in, Tape Thickness 1.9 mil, Imperial Tape Length 328 ft, Imperial Tape Width 2 in, Metric Tape Length 100 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. 35 Degrees F, Max. Tape Performance Temp. Not Applicable, Carton Sealing Tape, Message Not Applicable, Package Configuration Box, Series 3779, Shelf Life 18 mo, ASTM D3654, Tape Adhesive Strength 40 oz/in, Tape Backing Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.