Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carton Tape, Red on White, 48mm x 100m

  • Mfr # 3771

  • Zoro # G4557436


product price: $14.19
/ea

Key Features

Tape Backing Material
Polypropylene
Tape Adhesive
Hot Melt Resin
Tape Thickness
1.9 mil
Tape Width
48 mm
Tape Length
100 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3771
Zoro #
G4557436
UPC #
00051115687747
Country of Origin
United States

Dimensions

Tape Thickness
1.9 mil
Tape Width
48 mm
Tape Length
100 m
Tape Core Diameter
3 in
Width
48mm
Length
100m
Thickness
1.90 mil
Metric Tape Length
100 m
Imperial Tape Length
328 ft
Metric Tape Width
48 mm
Imperial Tape Width
2 in
Tape Roll Diameter
4.74 in

Details

Item
Carton Sealing Tape
Tape Backing Material
Polypropylene
Tape Adhesive
Hot Melt Resin
Tape Shape
Continuous Roll
Tape Color
White
Tape Adhesive Strength
40 oz/in
Tape Application
Hand
Min. Tape Performance Temp.
35 Degrees F
Adhesive
Hot Melt Resin
Tape Tensile Strength
22 lb/in
Tensile Strength
22 lb./in.
Color
Red on White
Series
3771
Tape Elongation
160 %
Adhesion Strength
40 oz./in.
Standards
ISO 9001, ASTM D3652, ASTM D3654, ASTM D3330, STM D3759
Legend
No legend
Material
polypropylene
Shape
Continuous Roll
Tape Strength Rating
Standard Duty
Package Configuration
Carton
Shelf Life
18 mo
Recycled Cardboard Capable
Recycled Cardboard Capable

Description

White, Tape Adhesive Hot Melt Resin, Tape Application Hand, Tape Strength Rating Standard Duty, Tape Tensile Strength 22 lb/in, Tape Thickness 1.9 mil, Imperial Tape Length 328 ft, Imperial Tape Width 2 in, Metric Tape Length 100 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. 35 Degrees F, Max. Tape Performance Temp. Not Applicable, Carton Sealing Tape, Message Not Applicable, Package Configuration Carton, Series 3771, Shelf Life 18 mo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.