Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CartonSealingTape, 2.5mil, Clear, PK36

  • Mfr # 373+

  • Zoro # G406878729


product price: $290.99
/pk 36, $8.08/ea
Sold in multiples of 30 for $8,729.70
Additional $12.83 delivery surcharge applies per item.
See details

Key Features

Tape Backing Material
Polypropylene
Tape Adhesive
Hot Melt Synthetic Rubber
Tape Thickness
2.5 mil
Tape Color
Clear
Tape Adhesive Strength
50 oz/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
373+
Zoro #
G406878729
UPC #
00638060536940
Country of Origin
United States

Dimensions

Tape Thickness
2.5 mil
Tape Core Diameter
3 in
Metric Tape Length
50 m
Imperial Tape Length
55 yd
Imperial Tape Width
1 7/8 in
Metric Tape Width
48 mm
Tape Roll Diameter
4.04 in

Details

Item
Carton Sealing Tape
Tape Backing Material
Polypropylene
Tape Adhesive
Hot Melt Synthetic Rubber
Tape Color
Clear
Tape Adhesive Strength
50 oz/in
Tape Application
Hand
Min. Tape Performance Temp.
35 Degrees F
Series
373+
Standards
ASTM D3330, ASTM D3652, ASTM D3654, ASTM D3759
Tape Elongation
160 %
Tape Tensile Strength
30 lb/in
Tape Strength Rating
Standard Duty
Package Configuration
Carton
Recycled Cardboard Capable
Recycled Cardboard Capable

Description

Clear, Tape Adhesive Hot Melt Synthetic Rubber, Tape Application Hand, Tape Strength Rating Standard Duty, Tape Tensile Strength 30 lb/in, Tape Thickness 2.5 mil, Imperial Tape Length 55 yd, Imperial Tape Width 1 7/8 in, Metric Tape Length 50 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. 35 Degrees F, Max. Tape Performance Temp. Not Applicable, Carton Sealing Tape, Message Not Applicable, Package Configuration Carton, Series 373+, ASTM D3330, ASTM D3652, ASTM D3654, ASTM D3759

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.