Clear Dbl-Sided Mounting Tape 1in x 60in
Mfr # 410H
Zoro # G716474956
product price: $4.75
/eaSold in multiples of 24 for $114.00
Key Features
Tape Shape
Roll
Imperial Tape Length
60 in
Tape Adhesive
Acrylic
Metric Tape Length
1.52 m
Tape Color
Transparent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
410H
Zoro #
G716474956
UPC #
-
Country of Origin
United States
Dimensions
Imperial Tape Length
60 in
Metric Tape Length
1.52 m
Metric Tape Width
2.54 cm
Imperial Tape Width
1.0 in
Details
Tape Shape
Roll
Tape Adhesive
Acrylic
Tape Color
Transparent
Tape Backing Material
Acrylic
Description
Clear Dbl-Sided Mounting Tape 1in x 60in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.