Color Coding Tape, 20 ft L x 1/2 in W, 7 mil Thick, PVC, rubber Adhesive, Orange

  • Mfr # 7000058438

  • Zoro # G716312258


product price: $3.75
/ea
Sold in multiples of 10 for $37.50

Key Features

Tape Color
Orange
Length
20 ft
Color
Orange
Width
1/2 in
Performance Temp.
14 to 221 °F (-10 to 105 °C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000058438
Zoro #
G716312258
UPC #
54007102731
Country of Origin
United States

Dimensions

Length
20 ft
Width
1/2 in
Tape Thickness
7 mil

Details

Tape Color
Orange
Color
Orange
Performance Temp.
14 to 221 °F (-10 to 105 °C)

Description

Scotch tape, color coding, 20 ft L, 1/2 in W, 7 mm thickness, PVC, orange, rubber adhesive, 20 in-oz adhesion strength, 600 VAC, 1250 V/mil dielectric strength, 17 in-lb tensile strength, 220 DegF maximum operating, 32 DegF minimum operating.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.