Zoro Homepage

Color Coding Tape, 50 m L, White

  • Mfr # 373

  • Zoro # G921722378


product price: $16.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
373
Zoro #
G921722378
UPC #
21200723896
Country of Origin
United States

Description

White, Tape Adhesive Hot Melt, Tape Application Hand, Tape Tensile Strength 30 lb/in, Tape Thickness 2.5 mil, Imperial Tape Length 55 yd, Imperial Tape Width 2 in, Metric Tape Length 50 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. 35 Degrees F, Max. Tape Performance Temp. Not Applicable, Color Coding Tape, Message Not Applicable, Package Configuration Carton, Series 373, ASTM D3652, Tape Adhesive Strength 50 oz/in, Tape Backing Material Polypropylene, Tape Core Diameter 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.