Color Coding Tape, 66 ft L x 3/4 in W, 7 mil Thick, PVC, rubber Adhesive, White, 35 Series

  • Mfr # 7000006097

  • Zoro # G116312049


product price:  $10.59
/ea
Sold in multiples of 10 for $105.90

Key Features

Roll Length
66 ft
Label Color
White
Label Material
PVC
Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000006097
Zoro #
G116312049
UPC #
54007108283
Country of Origin
United States

Dimensions

Roll Length
66 ft
Width
3/4 in

Details

Label Color
White
Label Material
PVC

Description

Scotch premium grade electrical tape series: 35 series, 66 ft L, 3/4 in W, 7 mm thickness, PVC, white, rubber adhesive, 20 in-oz adhesion strength, 600 VAC, 1250 v/mil dielectric strength, 17 in-lb tensile strength, 221 DegF maximum operating, 32 DegF minimum operating.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.