Color Coding Tape, 66 ft L x 3/4 in W, 7 mil Thick, PVC, rubber Resin Adhesive, Blue
Mfr # 7000006095
Zoro # G616312761
product price:Â $11.59
/ea
Sold in multiples of 10 for $115.90
Key Features
Tape Length
66 ft
Tape Adhesive
Rubber
Tape Thickness
7.0 mil
Tape Width
0.75 in
Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000006095
Zoro #
G616312761
UPC #
54007108368
Country of Origin
United States
Dimensions
Tape Length
66 ft
Tape Thickness
7.0 mil
Tape Width
0.75 in
Details
Tape Adhesive
Rubber
Tape Color
Blue
Material
PVC
Description
Scotch premium grade electrical tape 66 ft L, 3/4 in W, 7 mm thickness, PVC, blue, rubber resin adhesive, 20 in-oz adhesion strength, 600 VAC, 1250 v/mil dielectric strength, 17 in-lb tensile strength, 220 DegF maximum operating, 32 DegF minimum operating.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.