Color Coding Tape, 66 ft L x 3/4 in W, 7 mil Thick, PVC, rubber Resin Adhesive, Red

  • Mfr # 7000006094

  • Zoro # G916312805


product price:  $11.59
/ea
Sold in multiples of 10 for $115.90

Key Features

Material
PVC
Tape Length
66 ft
Tape Adhesive
rubber Resin Adhesive
Tape Width
3/4 in
Tape Thickness
7 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000006094
Zoro #
G916312805
UPC #
54007108108
Country of Origin
United States

Dimensions

Tape Length
66 ft
Tape Width
3/4 in
Tape Thickness
7 mil

Details

Tape Color
Red
Material
PVC
Tape Adhesive
rubber Resin Adhesive

Description

Scotch premium grade electrical tape 66 ft L, 3/4 in W, 7 mm thickness, PVC, red, rubber resin adhesive, 20 in-oz adhesion strength, 600 VAC, 1250 v/mil dielectric strength, 17 in-lb tensile strength, 220 DegF maximum operating, 32 DegF minimum operating.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.