Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Color Coding Tape 690, Green, 12 mm x 66 m, 144 Roll/Case

  • Mfr # 690

  • Zoro # G3969478


product price: $102.99
/pk 12, $8.58/ea
Sold in multiples of 396 for $40,784.04
Free Shipping & Returns

Key Features

Tape Backing Material
UPVC Film
Tape Width
0.47 - 0.47 in
Tape Length
72.18 - 72.18 yd
Tape Thickness
1.5 mil - 1.5
Tape Tensile Strength
35 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
690
Zoro #
G3969478
UPC #
00021200616402
Country of Origin
Italy

Dimensions

Tape Width
0.47 - 0.47 in
Tape Length
72.18 - 72.18 yd
Tape Thickness
1.5 mil - 1.5
Tape Core Diameter
3"

Details

Item
ColorCodngTpe690Green,12mmx66,PK12
Tape Backing Material
UPVC Film
Tape Tensile Strength
35 lb/in
Tape Elongation
45
Standards
CID A-A-113 Type 1 Class B
Tape Color
Transparent
Material
UPVC
Tape Adhesive
natural rubber

Description

ColorCodngTpe690Green,12mmx66,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.