Zoro Homepage

Color Coding Tape 690, White, 12 mm x 66 m, 144 Rolls/Case

  • Mfr # 690

  • Zoro # G3964867


product price: $1,192.99
/pk 144, $8.28/ea
Sold in multiples of 33 for $39,368.67
Free Shipping & Returns

Key Features

Tape Thickness
2.3 mil
Tape Color
Transparent
Tape Adhesive
Rubber
Tape Backing Material
UPVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
690
Zoro #
G3964867
UPC #
00021200616556
Country of Origin
Italy

Dimensions

Tape Thickness
2.3 mil

Details

Item
ColorCodngTpe690Whte,12mmx66,PK12
Tape Color
Transparent
Tape Adhesive
Rubber
Tape Backing Material
UPVC

Description

ColorCodngTpe690Whte,12mmx66,PK144, Package Quantity 144

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.