Zoro Homepage

Color Coding Tape 690, Yellow, 12 mm x 66 m, 144 Rolls/Case

  • Mfr # 690

  • Zoro # G3962119


product price: $9.65
/ea

Key Features

Tape Backing Material
UPVC
Tape Thickness
2.3 mil
Metric Tape Width
12 mm
Metric Tape Length
66 m
Tape Adhesive
natural rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
690
Zoro #
G3962119
UPC #
00021200616600
Country of Origin
Italy

Dimensions

Tape Thickness
2.3 mil
Metric Tape Width
12 mm
Metric Tape Length
66 m

Details

Item
ColorCodngTpe690Yellow,12mmx66
Tape Backing Material
UPVC
Tape Adhesive
natural rubber

Description

ColorCodngTpe690Yellow,12mmx66

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.