This item is Discontinued.

Scotch Commercial-Grade Masking Tape for Production Painting, 3in Core, 0.94in x 60 yds, Natural 2020-1A-BK

This item is Discontinued.

Scotch

Commercial-Grade Masking Tape for Production Painting, 3in Core, 0.94in x 60 yds, Natural (Discontinued)

Mfr # 2020-1A-BK
Zoro # G815509689
Country of Origin Canada
Category Masking Tapes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2020-1A-BK
Zoro #
G815509689
UPC #
-
Country of Origin
Canada

Dimensions

Tape Length
60 yd
Tape Width
0.94 in
Tape Thickness
5.2 mil
Tape Core Diameter
3 in

Details

Item
Masking Tape
Tape Color
Natural
Tape Adhesive Strength
20-lb/in
Tape Backing Material
Crepe Paper

Description

Scotch Contractor Grade Masking Tape is a general purpose masking tape designed for use on non-damageable surfaces. Use on vinyl, carpet, metal, and plastic for the protection you need to get the job done. This masking tape holds to surfaces for up to three days and then removes easily without leaving any sticky residue behind. For great paint results make sure the surface is clean, dry and dust-free so that the tape sticks properly. Next, apply the tape onto the surface while pressing down firmly as you go. And lastly, let the tape set for about 30 to 60 minutes before painting. Wait until the paint is dry to the touch before removing the tape. Lift it up by slowly pulling it back on itself, then removing at a 45-degree angle.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.