Zoro Homepage

ConductiveElectricalTape, Silver, 5ydL

  • Mfr # 24

  • Zoro # G815705579


product price: $43.49
/ea

Key Features

Tape Color
Silver
Series
Tape 24
Tape Thickness
15.748 mil
Performance Temp.
32 Degrees F to 266 Degrees F
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24
Zoro #
G815705579
UPC #
00054007150411
Country of Origin
Mexico

Dimensions

Tape Thickness
15.748 mil
Width
1 in
Length
15 ft
Metric Tape Width
25.4 mm

Details

Tape Color
Silver
Series
Tape 24
Performance Temp.
32 Degrees F to 266 Degrees F
Item
Electrical Shielding Tape
Standards
RoHS
Tape Backing Construction
Wire
Tape Brand
3M(TM)
Breaking Strength
22 lb/in
Specifications Met
RoHS
Product Form
Continuous Roll
Sub-Brand
Scotch
Tape Resistance Properties
Corrosion-Resistant, Oil-Resistant, UV-Resistant
Tape Adhesive Format
Single-Sided
Elongation
70 %
Tape Properties
EMI-Shielding
Tape Sub-Type
Ultra-Conductive Embossed Foil

Description

Electrical Shielding Tape 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.